Motion
SS5Y5-51P1-04D-01T

SMC CORP OF AMERICA
SS5Y5-51P1-04D-01T

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #09766061
MFR #SS5Y5-51P1-04D-01T
List Price$85.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-51P1-04D-01T

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #09766061
MFR #SS5Y5-51P1-04D-01T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$85.54/each for your price

Overview

Mfr description
SS5Y5-51P1-04D-01T PLUG-IN METAL BASE

Specifications

  • Country of Origin
    JP
  • Mounting Type
    Direct Mounting
  • Connector Type
    Flat Ribbon Cable, 26 Pins
  • Entry Orientation
    Upward
  • For Use With Series
    SY5000
  • Manifold Port(s)
    0.125
  • Model
    Bottom Ported
  • Number Of Stations
    4
  • Thread Standard
    NPTF
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text