Specifications
Details
- Country of OriginUS
- For Use With SeriesSY7000
- ModelSide Ported, Serial Interface
- Mounting TypeDirect Mounting
- Number Of Stations2
- SeriesSY
- Unit Specificationw/o SI Unit
Overview
Mfr description
SS5Y7-10S0-02U-C12 SS5Y7 2 STA MANIFOLD