Motion
SS5Y5-50F2-12B-01D

SMC CORP OF AMERICA
SS5Y5-50F2-12B-01D

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #09766263
MFR #SS5Y5-50F2-12B-01D
Price$126.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-50F2-12B-01D

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #09766263
MFR #SS5Y5-50F2-12B-01D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$126.79/each

Specifications

Details

  • Connector Type
    D-sub Connector, 25 Pins
  • Country of Origin
    US
  • Entry Orientation
    Lateral
  • For Use With Series
    SY5000
  • Manifold Port(s)
    0.125
  • Model
    Side Ported
  • Mounting Type
    DIN Rail Mounting w/o Name Plate
  • Number Of Stations
    12
  • Series
    SY
  • Thread Standard
    Rc

Overview

Mfr description
SS5Y5-50F2-12B-01D PLUG-IN METAL BASE
  • Plug-in metal base (IP40)
  • Side or bottom ported
  • Side ported available with external pilot
  • Connector types: D-sub, flat ribbon cable (26, 20 or 10 pins), PC wiring
  • Available with one-touch fittings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought