Motion
SS5Y7-10S0-03BS-C8

SMC CORP OF AMERICA
SS5Y7-10S0-03BS-C8

SY 4/5 PORT SOLENOID VALVE Manifold Series SY7000
MI ITEM #09766292
MFR #SS5Y7-10S0-03BS-C8
Price$176.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y7-10S0-03BS-C8

SY 4/5 PORT SOLENOID VALVE Manifold Series SY7000
MI ITEM #09766292
MFR #SS5Y7-10S0-03BS-C8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$176.63/each

Specifications

Details

  • Country of Origin
    US
  • For Use With Series
    SY7000
  • Manifold Port(s)
    8
  • Model
    Side Ported, Serial Interface
  • Mounting Type
    Direct Mounting
  • Number Of Stations
    3
  • Series
    SY
  • Thread Standard
    One Touch Fitting
  • Unit Specification
    w/o SI Unit

Overview

Mfr description
SS5Y7-10S0-03BS-C8 SS5Y7 3 STA MANIFOLD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought