Specifications
Details
- Country of OriginUS
- For Use With SeriesSY7000
- ModelSide Ported, Serial Interface
- Mounting TypeDirect Mounting
- Number Of Stations7
- SeriesSY
- Unit Specificationw/o SI Unit
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)