Specifications
Details
- Country of OriginJP
- For Use With SeriesSY7000
- ModelSide Ported, Serial Interface
- Mounting TypeDirect Mounting
- Number Of Stations6
- SeriesSY
- Unit CommonPNP
- Unit SpecificationEtherNet/IP™ - 32 Outputs - Connector M12
Overview
Mfr description
SS5Y7-10SEAN-06BS-N11 SS5Y7 6 STA
- Plug-in connector connecting base
- Side or bottom ported
- Available with external pilot
- One-touch fittings