Overview
Mfr description
SS5Y5-60-03B MFLD, BODY PT, CASSETTE
- Body ported cassette manifold for SY3/5/7000
- 2 ~ 20 stations available as standard
- Stacking type, DIN rail Mounted
- Common SUP/Common EXH
Specifications
- Piping TypeBody Ported
- Country of OriginJP
- Flow Direction4-Way
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data