Motion
SS5Y7-10SNAN-02BS-N11D

SMC CORP OF AMERICA
SS5Y7-10SNAN-02BS-N11D

SY 4/5 PORT SOLENOID VALVE Manifold Series SY7000
Mi Item #09766772
MFR #SS5Y7-10SNAN-02BS-N11D
Price$398.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y7-10SNAN-02BS-N11D

SY 4/5 PORT SOLENOID VALVE Manifold Series SY7000
Mi Item #09766772
MFR #SS5Y7-10SNAN-02BS-N11D

Mfr description
SS5Y7-10SNAN-02BS-N11D SS5Y7 2 STA
  • Plug-in connector connecting base
  • Side or bottom ported
  • Available with external pilot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$398.11/each

Specifications

Details

  • Country of Origin
    JP
  • For Use With Series
    SY7000
  • Manifold Port(s)
    3/8 in
  • Model
    Side Ported, Serial Interface
  • Mounting Type
    DIN Rail Mounting w/o Name Plate
  • Number Of Stations
    2
  • Series
    SY
  • Thread Standard
    One Touch Fitting
  • Unit Common
    PNP
  • Unit Specification
    PROFIBUS DP - 32 Outputs - Connector M12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)