Specifications
Details
- Country of OriginUS
- For Use With SeriesSY7000
- ModelSide Ported, Serial Interface
- Mounting TypeDirect Mounting
- Number Of Stations8
- SeriesSY
- Unit CommonPNP
- Unit SpecificationEtherNet/IP™ - 16 Outputs - Connector M12
Overview
Mfr description
SS5Y7-10SEBN-08BS-B10 SS5Y7 8 STA
- Plug-in connector connecting base
- Side or bottom ported
- Available with external pilot
- One-touch fittings