Motion
SS5Y5-10T-08BS-C8

SMC CORP OF AMERICA
SS5Y5-10T-08BS-C8

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
Mi Item #09766844
MFR #SS5Y5-10T-08BS-C8
Price$295.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-10T-08BS-C8

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
Mi Item #09766844
MFR #SS5Y5-10T-08BS-C8

Mfr description
SS5Y5-10T-08BS-C8 SS5Y5 8 STA MANIFOLD
  • Plug-in connector connecting base
  • Side and bottom ported
  • Available with external pilot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$295.52/each

Specifications

Details

  • Country of Origin
    US
  • For Use With Series
    SY5000
  • Manifold Port(s)
    8
  • Model
    Side Ported
  • Mounting Type
    Direct Mounting
  • Number Of Stations
    8
  • Series
    SY
  • Thread Standard
    One Touch Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)