Overview
Mfr description
SS5Y7-10L23-02B-N11 SS5Y7 2 STA
- Plug-in connector connecting base
- Side or bottom ported
- Available with external pilot
- Lead Wire Kit
- One-touch fittings
Specifications
- Piping TypeSide Ported
- Country of OriginUS
- Flow Direction4-Way
- Port SizeOne-touch fitting for 3/8 in
- SeriesSY-1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data