Motion
SS5Y7-11S60-03B-C10

SMC CORP OF AMERICA
SS5Y7-11S60-03B-C10

SY 4/5 PORT SOLENOID VALVE Manifold Series SY7000
Mi Item #09767543
MFR #SS5Y7-11S60-03B-C10
Price$193.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y7-11S60-03B-C10

SY 4/5 PORT SOLENOID VALVE Manifold Series SY7000
Mi Item #09767543
MFR #SS5Y7-11S60-03B-C10

Mfr description
SS5Y7-11S60-03B-C10 SS5Y7 3 STA
  • Plug-in connector connecting base
  • Side or bottom ported
  • Available with external pilot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.44/each

Specifications

Details

  • Country of Origin
    US
  • For Use With Series
    SY7000
  • Manifold Port(s)
    10
  • Model
    Bottom Ported
  • Mounting Type
    Direct Mounting
  • Number Of Stations
    3
  • Series
    SY
  • Thread Standard
    One Touch Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)