Motion
SS5Y7-11S60-08E-N7

SMC CORP OF AMERICA
SS5Y7-11S60-08E-N7

Solenoid-Operated Air Control Valve - 4-Way, Bottom Ported, One-touch fitting for 1/4 in
Mi Item #09767547
MFR #SS5Y7-11S60-08E-N7
Price$322.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y7-11S60-08E-N7

Solenoid-Operated Air Control Valve - 4-Way, Bottom Ported, One-touch fitting for 1/4 in
Mi Item #09767547
MFR #SS5Y7-11S60-08E-N7

Mfr description
SS5Y7-11S60-08E-N7 SS5Y7 8 STA MANIFOLD
  • Plug-in connector connecting base
  • Side or bottom ported
  • Available with external pilot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$322.60/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 1/4 in

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Piping Type
    Bottom Ported
  • Series
    SY-1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)