Overview
Mfr description
SS5Y7-10SEAN-12B-N7 SS5Y7 12 STA
- Plug-in connector connecting base
- Side or bottom ported
- Available with external pilot
- One-touch fittings
Specifications
- Piping TypeSide Ported
- Country of OriginUS
- Flow Direction4-Way
- Port SizeOne-touch fitting for 1/4 in
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data