Specifications
Details
- Country of OriginUS
- For Use With SeriesSY7000
- ModelSide Ported, Serial Interface
- Mounting TypeDirect Mounting
- Number Of Stations5
- SeriesSY
- Unit SpecificationEtherNet/IP™
Overview
Mfr description
SS5Y7-10SZE4C-05F-N11 SS5Y7 5 STA
- Plug-in connector connecting base
- Side or bottom ported
- Available with external pilot
- One-touch fittings