Motion
SS5Y7-10F1-04B-N11

SMC CORP OF AMERICA
SS5Y7-10F1-04B-N11

Solenoid-Operated Air Control Valve - 4-Way, D-Sub Connector, Side Ported, One-touch fitting for 1/8 in
MI ITEM #09767728
MFR #SS5Y7-10F1-04B-N11
Price$184.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y7-10F1-04B-N11

Solenoid-Operated Air Control Valve - 4-Way, D-Sub Connector, Side Ported, One-touch fitting for 1/8 in
MI ITEM #09767728
MFR #SS5Y7-10F1-04B-N11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$184.10/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 1/8 in

Details

  • Connector Type
    D-sub Connector, 25 Pins
  • Country of Origin
    US
  • Entry Orientation
    Upward
  • Flow Direction
    4-Way
  • For Use With Series
    SY7000
  • Model
    Side Ported
  • Mounting Type
    Direct Mounting
  • Number Of Stations
    4
  • Piping Type
    Side Ported
  • Series
    SY
  • Solenoid Electrical Entry
    D-Sub Connector

Overview

Mfr description
SS5Y7-10F1-04B-N11 SS5Y7 4 STA MANIFOLD
  • Plug-in connector connecting base
  • Side or bottom ported
  • Available with external pilot
  • Connector types: D-sub, Flat ribbon cable (26, 20 or 10 pins), PC wiring
  • One-touch fittings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought