Motion
SS5Y7-10SZE4E-16F-C10A

SMC CORP OF AMERICA
SS5Y7-10SZE4E-16F-C10A

SY 4/5 PORT SOLENOID VALVE Manifold Series SY7000
MI ITEM #09767752
MFR #SS5Y7-10SZE4E-16F-C10A
Price$1,688.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y7-10SZE4E-16F-C10A

SY 4/5 PORT SOLENOID VALVE Manifold Series SY7000
MI ITEM #09767752
MFR #SS5Y7-10SZE4E-16F-C10A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,688.21/each

Specifications

Details

  • Country of Origin
    US
  • For Use With Series
    SY7000
  • Manifold Port(s)
    10
  • Model
    Side Ported, Serial Interface
  • Mounting Type
    Direct Mounting
  • Number Of Stations
    16
  • Series
    SY
  • Thread Standard
    One Touch Fitting
  • Unit Specification
    EtherNet/IP™

Overview

Mfr description
SS5Y7-10SZE4E-16F-C10A SS5Y7 16 STA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought