Motion
SS5Y7-42-12-02

SMC CORP OF AMERICA
SS5Y7-42-12-02

Solenoid-Operated Air Control Valve - 4-Way, Base Mounted, 1/4 in, Rc Threads
Mi Item #09767803
MFR #SS5Y7-42-12-02
Price$143.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y7-42-12-02

Solenoid-Operated Air Control Valve - 4-Way, Base Mounted, 1/4 in, Rc Threads
Mi Item #09767803
MFR #SS5Y7-42-12-02

Mfr description
SS5Y7-42-12-02 SS5Y MANIFOLD
  • Bar stock type manifold for SY7000
  • Valves wire individually
  • Common P, EA and EB ports
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.12/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Country of Origin
    CN
  • Flow Direction
    4-Way
  • For Use With Series
    SY7000
  • Manifold Port(s)
    0.25
  • Model
    Base Mounted
  • Mounting Type
    Direct Mounting
  • Number Of Stations
    12
  • Piping Type
    Base Mounted
  • Series
    SY
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)