Specifications
Details
- Country of OriginUS
- For Use With SeriesSY7000
- ModelTop Ported, Serial Interface
- Mounting TypeDIN Rail Mounting w/o Name Plate
- Number Of Stations7
- SeriesSY
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)