Overview
Mfr description
SS5Z3-60-09B MFLD, NON PLUG-IN
- Cassette style, non plug-in type manifold
- Common supply and exhaust
- Maximum 20 stations available as standard
- Internal and external pilot available
- Fitting specs: straight, elbow (upward, downward)
Specifications
- Country of OriginJP
- SeriesSZ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data