Motion
SS5Y7-50F1-10U-KN11

SMC CORP OF AMERICA
SS5Y7-50F1-10U-KN11

SY 4/5 PORT SOLENOID VALVE Manifold Series SY7000
MI ITEM #09768162
MFR #SS5Y7-50F1-10U-KN11
Price$191.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y7-50F1-10U-KN11

SY 4/5 PORT SOLENOID VALVE Manifold Series SY7000
MI ITEM #09768162
MFR #SS5Y7-50F1-10U-KN11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$191.84/each

Specifications

Details

  • Connector Type
    D-sub Connector, 25 Pins
  • Country of Origin
    JP
  • Entry Orientation
    Upward
  • For Use With Series
    SY7000
  • Model
    Side Ported
  • Mounting Type
    Direct Mounting
  • Number Of Stations
    10
  • Series
    SY

Overview

Mfr description
SS5Y7-50F1-10U-KN11 PLUG-IN METAL BASE
  • Plug-in metal base (IP40)
  • Side or bottom ported
  • Side ported available with external pilot
  • Connector types: D-sub, flat ribbon cable (26, 20 or 10 pins), PC wiring
  • Available with one-touch fittings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought