Motion
SS5Y7-20-12-00N

SMC CORP OF AMERICA
SS5Y7-20-12-00N

Solenoid-Operated Air Control Valve - 4-Way, Body Ported, 1/4 in, NPT Threads
MI ITEM #09768175
MFR #SS5Y7-20-12-00N
List Price$95.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y7-20-12-00N

Solenoid-Operated Air Control Valve - 4-Way, Body Ported, 1/4 in, NPT Threads
MI ITEM #09768175
MFR #SS5Y7-20-12-00N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$95.55/each for your price

Overview

Mfr description
SS5Y7-20-12-00N SS5Y MANIFOLD
  • Bar stock type manifold for SY7000
  • Valves wire individually
  • Common P, EA and EB ports
  • Maximum 20 stations available as standard
  • 9 port sizes available

Specifications

  • Piping Type
    Body Ported
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Port Size
    1/4 in
  • Mounting Type
    Direct Mounting
  • For Use With Series
    SY7000
  • Model
    Body Ported
  • Number Of Stations
    12
  • Thread Standard
    NPT
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text