Motion
SS5Y5-45-10D-C6

SMC CORP OF AMERICA
SS5Y5-45-10D-C6

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
Mi Item #09768208
MFR #SS5Y5-45-10D-C6
Price$169.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-45-10D-C6

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
Mi Item #09768208
MFR #SS5Y5-45-10D-C6

Mfr description
SS5Y5-45-10D-C6 SS5Y5 MANIFOLD BASE
  • Manifold for SY5000 base mounted valves
  • Common supply and exhaust can be located on U, Dor both sides
  • DIN rail mounted
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.63/each

Specifications

Details

  • Country of Origin
    JP
  • For Use With Series
    SY5000
  • Manifold Port(s)
    6
  • Model
    Base Mounted
  • Mounting Type
    Direct Mounting
  • Number Of Stations
    10
  • Series
    SY
  • Thread Standard
    One Touch Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)