Specifications
Details
- Country of OriginJP
- For Use With SeriesSY7000
- ModelBody Ported
- Mounting TypeDirect Mounting
- Number Of Stations18
- SeriesSY
- Thread StandardNPTF
Overview
Mfr description
SS5Y7-20-18-00T SS5Y MANIFOLD
- Bar stock type manifold for SY7000
- Valves wire individually
- Common P, EA and EB ports
- Maximum 20 stations available as standard
- 9 port sizes available