Motion
53-SY5120-TT30-C6

SMC CORP OF AMERICA
53-SY5120-TT30-C6

Solenoid-Operated Air Control Valve - 4-Way, 1 Solenoid, Terminal, Body Ported, One-touch fitting for 6 mm
MI ITEM #09768387
MFR #53-SY5120-TT30-C6
Price$90.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
53-SY5120-TT30-C6

Solenoid-Operated Air Control Valve - 4-Way, 1 Solenoid, Terminal, Body Ported, One-touch fitting for 6 mm
MI ITEM #09768387
MFR #53-SY5120-TT30-C6

Mfr description
53-SY5120-TT30-C6 VALVE.SNGL SOL
  • Threaded port: 1/8" to 3/8". One touch fitting: 4mm, 6mm, 8mm, 5/32", 1/4", 5/16"
  • Flow rate characteristics: Cv 0.49
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.99/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 6 mm

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported
  • Series
    SY
  • Solenoid Electrical Entry
    Terminal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)