Specifications
Details
- Country of OriginJP
- Number Of Stations6
- Piping Type4 Port/Base Mounted Common SUP Common EXH
- SeriesSYJ
- Valve Mount TypeSingle Solenoid Coil on the same side as A,B Ports
Overview
Mfr description
SS5YJ3-S31-06-M3 SYJ 5 PORT VALVE
- Bar stock type manifold for SYJ3000 valves
- Supply and exhaust ports common (20, 31, 32, 41 types)
- Valves individually wired
- Maximum 20 stations available as standard
- 5 port sizes available