Specifications
Details
- Country of OriginJP
- Number Of Stations6
- Piping Type4 Port/Base Mounted Common SUP Common EXH
- SeriesSYJ
- Valve Mount TypeSingle Solenoid Coil on the same side as A,B Ports
Overview
Mfr description
SS5YJ3-S32-06-C4 SYJ 5 PORT VALVE