Motion
SS5YJ3-S41-04-M5

SMC CORP OF AMERICA
SS5YJ3-S41-04-M5

SYJ 4/5 PORT SOLENOID VALVE
MI ITEM #09768600
MFR #SS5YJ3-S41-04-M5
Price$40.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5YJ3-S41-04-M5

SYJ 4/5 PORT SOLENOID VALVE
MI ITEM #09768600
MFR #SS5YJ3-S41-04-M5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$40.83/each

Specifications

Details

  • Country of Origin
    JP
  • Number Of Stations
    4
  • Piping Type
    Base Mounted Common SUP Common EXH
  • Series
    SYJ
  • Valve Mount Type
    Single Solenoid Coil on the same side as A,B Ports

Overview

Mfr description
SS5YJ3-S41-04-M5 SYJ 5 PORT VALVE
  • Bar stock type manifold for SYJ3000 valves
  • Supply and exhaust ports common (20, 31, 32, 41 types)
  • Valves individually wired
  • Maximum 20 stations available as standard
  • 5 port sizes available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought