Motion
SS5Y7-51F2-S03D-KN11N

SMC CORP OF AMERICA
SS5Y7-51F2-S03D-KN11N

SY 4/5 PORT SOLENOID VALVE Manifold Series SY7000
Mi Item #09768615
MFR #SS5Y7-51F2-S03D-KN11N
Price$94.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y7-51F2-S03D-KN11N

SY 4/5 PORT SOLENOID VALVE Manifold Series SY7000
Mi Item #09768615
MFR #SS5Y7-51F2-S03D-KN11N

Mfr description
SS5Y7-51F2-S03D-KN11N PLUG-IN METAL BASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.70/each

Specifications

Details

  • Connector Type
    D-sub Connector, 25 Pins
  • Country of Origin
    JP
  • Entry Orientation
    Lateral
  • For Use With Series
    SY7000
  • Model
    Bottom Ported
  • Mounting Type
    Direct Mounting
  • Number Of Stations
    3
  • Series
    SY
  • Wiring Type
    All Single Wiring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)