Motion
SS5Y7-51F2-S03D-N11T

SMC CORP OF AMERICA
SS5Y7-51F2-S03D-N11T

SY 4/5 PORT SOLENOID VALVE Manifold Series SY7000
MI ITEM #09768616
MFR #SS5Y7-51F2-S03D-N11T
List Price$78.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y7-51F2-S03D-N11T

SY 4/5 PORT SOLENOID VALVE Manifold Series SY7000
MI ITEM #09768616
MFR #SS5Y7-51F2-S03D-N11T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$78.43/each for your price

Overview

Mfr description
SS5Y7-51F2-S03D-N11T PLUG-IN METAL BASE

Specifications

  • Country of Origin
    JP
  • Mounting Type
    Direct Mounting
  • Connector Type
    D-sub Connector, 25 Pins
  • Entry Orientation
    Lateral
  • For Use With Series
    SY7000
  • Manifold Port(s)
    3/8 in
  • Model
    Bottom Ported
  • Number Of Stations
    3
  • Thread Standard
    One Touch Fitting
  • Wiring Type
    All Single Wiring
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text