Overview
Mfr description
SS5Y7-52RS5-05B-00N PLUG-IN METAL BASE
Specifications
- Country of OriginJP
- Mounting TypeDirect Mounting
- For Use With SeriesSY7000
- ModelTop Ported
- Number Of Stations5
- Thread StandardNPT
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data