Overview
Mfr description
SS5Y7-52RS5-05B-00ND PLUG-IN METAL BASE
Specifications
- Country of OriginUS
- Mounting TypeDIN Rail Mounting w/o Name Plate
- For Use With SeriesSY7000
- ModelTop Ported
- Number Of Stations5
- Thread StandardNPT
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data