Specifications
Details
- Country of OriginJP
- Number Of Stations3
- Piping Type5 Port/Base Mounted Common SUP Individual EXH
- SeriesSYJ
- Valve Mount TypeSingle Solenoid Coil on the same side as A,B Ports
Overview
Mfr description
SS5YJ3-S46-03-M5T SYJ 5 PORT VALVE