Specifications
Details
- Country of OriginJP
- Number Of Stations4
- Piping Type5 Port/Base Mounted Common SUP Individual EXH
- SeriesSYJ
- Valve Mount TypeSingle Solenoid Coil on the same side as A,B Ports
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)