Specifications
Details
- Country of OriginJP
- For Use With SeriesSY9000
- ModelIndividual Wiring
- Mounting TypeDIN Rail Mounting w/o Name Plate
- Number Of Stations2
- SeriesSY
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)