Motion
SS5Y9-23-07
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, Base Mounted, 1/4 in
MI ITEM #09768884
MFR #SS5Y9-23-07
List Price$118.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, Base Mounted, 1/4 in
MI ITEM #09768884
MFR #SS5Y9-23-07

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$118.41/each for your price

Overview

Mfr description
SS5Y9-23-07 MFLD, BASE MT
  • Body ported, stacking manifold for SY9000 valve
  • Individual wiring
  • Common internal and external ports
  • Maximum 20 stations available as standard
  • Optional DIN rail mount

Specifications

  • Piping Type
    Base Mounted
  • Country of Origin
    JP
  • Solenoid Supply Voltage
    24 V dc
  • Flow Direction
    4-Way
  • Port Size
    1/4 in
  • Mounting Type
    Direct Mounting
  • For Use With Series
    SY9000
  • Model
    Individual Wiring
  • Number Of Stations
    7
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text