Overview
Mfr description
SS5Y9-23P-05 SS5Y MANIFOLD
- Body ported, stacking manifold for SY9000 valve
- Individual wiring
- Common internal and external ports
- Maximum 20 stations available as standard
- Optional DIN rail mount
Specifications
- Country of OriginJP
- Mounting TypeDirect Mounting
- For Use With SeriesSY9000
- ModelFlat Cable
- Number Of Stations5
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data