Overview
Mfr description
SV1200RK-5FUD 2 POSITION DOUBLE SOLENOID
Specifications
- Country of OriginJP
- Manual Operation TypeSlotted locking type
- Actuation2 position double solenoid
- PilotExternal Pilot
- Valve SeriesSV1000
- Voltage SuppressorWith light and surge voltage suppressor
- Check Valve TypeBuilt-in
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data