Motion
SV1300-05-A1
Manifold Mount Air Regulator - Rc Inlet Thread, Rc Outlet Thread
Mi Item #09768958
MFR #SV1300-05-A1
Price$89.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manifold Mount Air Regulator - Rc Inlet Thread, Rc Outlet Thread
Mi Item #09768958
MFR #SV1300-05-A1

Mfr description
SV1300-05-A1 INTERFACE REG, W/ METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.46/each

Specifications

Details

  • Maximum Operating Pressure
    101 psi
  • Outlet Port Thread Type
    Rc
  • Product Type
    Manifold Mount Air Regulators
  • Series/System
    SV
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)