Motion
SV1300-05-B1
Manifold Mount Air Regulator - Rc Inlet Thread, Rc Outlet Thread
Mi Item #09768959
MFR #SV1300-05-B1
Price$89.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manifold Mount Air Regulator - Rc Inlet Thread, Rc Outlet Thread
Mi Item #09768959
MFR #SV1300-05-B1

Mfr description
SV1300-05-B1 INTERFACE REG, W/ METRIC
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89.46/each

Specifications

Details

  • Maximum Operating Pressure
    101 psi
  • Outlet Port Thread Type
    Rc
  • Product Type
    Manifold Mount Air Regulators
  • Series/System
    SV
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)