Specifications
Dimensions
- Port Size1/4 in. diameter One-touch fitting
Details
- Actuation3 position closed center
- Country of OriginUS
- Manual Operation TypeSlotted locking type
- PilotInternal Pilot
- SeriesSV
- Valve SeriesSV1000
- Voltage SuppressorWith surge voltage suppressor
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)