Overview
Mfr description
SV1100-5FR-CS-N1 2 POSITION SINGLE
Specifications
- Actuation2 position single solenoid
- Country of OriginJP
- Manual Operation TypeNon-Locking Push
- PilotInternal Pilot
- Port Size1/8 in. diameter One-touch fitting
- SeriesSV
- Valve SeriesSV1000
- Voltage SuppressorWith surge voltage suppressor
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data