Overview
Mfr description
SS5Y9-43-03U-C12 SS5Y BAR STOCK MANIFOLD
- Base mounted manifold
- Stacking w/ Individual wiring
- Common SUP, Common EXH
- 2 to 20 stations
Specifications
- Country of OriginJP
- Mounting TypeDirect Mounting
- Number Of Stations3
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data