Specifications
Dimensions
- Port Size6 diameter One-touch fitting
Details
- Actuation2 position single solenoid
- Country of OriginJP
- Manual Operation TypeSlotted locking type
- PilotInternal Pilot
- SeriesSV
- Valve SeriesSV1000
- Voltage SuppressorWith light and surge voltage suppressor
Overview
Mfr description
SV1100-5FUD-TS-C6 2 POSITION SINGLE