Motion
SS5YJ5-41P-06-M5T

SMC CORP OF AMERICA
SS5YJ5-41P-06-M5T

SYJ 4/5 PORT SOLENOID VALVE
Mi Item #09769073
MFR #SS5YJ5-41P-06-M5T
Price$139.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5YJ5-41P-06-M5T

SYJ 4/5 PORT SOLENOID VALVE
Mi Item #09769073
MFR #SS5YJ5-41P-06-M5T

Mfr description
SS5YJ5-41P-06-M5T SYJ 5 PORT VALVE
  • Stacking type manifold for SYJ5000 valves
  • Common supply, common exhaust
  • 26 pin connector for wiring to valves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.77/each

Specifications

Details

  • Country of Origin
    JP
  • Number Of Stations
    6
  • Piping Type
    Base Mounted Common SUP Common EXH
  • Series
    SYJ
  • Valve Mount Type
    Solenoid on the side opposite to A, B Ports
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)