Motion
SS5Y9-43-04B-C10

SMC CORP OF AMERICA
SS5Y9-43-04B-C10

SY 4/5 PORT SOLENOID VALVE
MI ITEM #09769090
MFR #SS5Y9-43-04B-C10
Price$109.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y9-43-04B-C10

SY 4/5 PORT SOLENOID VALVE
MI ITEM #09769090
MFR #SS5Y9-43-04B-C10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$109.23/each

Specifications

Details

  • Country of Origin
    JP
  • Manifold Port(s)
    10
  • Mounting Type
    Direct Mounting
  • Number Of Stations
    4
  • Series
    SY
  • Thread Standard
    One Touch Fitting

Overview

Mfr description
SS5Y9-43-04B-C10 SS5Y BAR STOCK MANIFOLD
  • Base mounted manifold
  • Stacking w/ Individual wiring
  • Common SUP, Common EXH
  • 2 to 20 stations

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought