Motion
SS5Y9-43-04DS-C8-D

SMC CORP OF AMERICA
SS5Y9-43-04DS-C8-D

SY 4/5 PORT SOLENOID VALVE
Mi Item #09769098
MFR #SS5Y9-43-04DS-C8-D
Price$125.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y9-43-04DS-C8-D

SY 4/5 PORT SOLENOID VALVE
Mi Item #09769098
MFR #SS5Y9-43-04DS-C8-D

Mfr description
SS5Y9-43-04DS-C8-D MANIFOLD, BASE MOUNT
  • Base mounted manifold
  • Stacking w/ Individual wiring
  • Common SUP, Common EXH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.14/each

Specifications

Details

  • Country of Origin
    JP
  • Manifold Port(s)
    8
  • Mounting Type
    DIN Rail Mounting w/o Name Plate
  • Number Of Stations
    4
  • Series
    SY
  • Thread Standard
    One Touch Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)