Overview
Mfr description
SS5Y9-43-06B-03T-D SS5Y MANIFOLD
- Base mounted manifold
- Stacking w/ Individual wiring
- Common SUP, Common EXH
- 2 to 20 stations
Specifications
- Country of OriginJP
- Mounting TypeDIN Rail Mounting w/o Name Plate
- Number Of Stations6
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data