Overview
Mfr description
SV1300R-5W1U-01 3 POSITION CLOSED CENTER
Specifications
- Country of OriginJP
- Manual Operation TypeNon-Locking Push
- Actuation3 position closed center
- PilotExternal Pilot
- Valve SeriesSV1000
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data