Motion
SV1300R-5W1U-01N

SMC CORP OF AMERICA
SV1300R-5W1U-01N

Solenoid-Operated Air Control Valve - 4-Way, 3 position closed center, 24 V dc, 2 Solenoid, Manifold, 1/8 in
MI ITEM #09769147
MFR #SV1300R-5W1U-01N
List Price$136.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV1300R-5W1U-01N

Solenoid-Operated Air Control Valve - 4-Way, 3 position closed center, 24 V dc, 2 Solenoid, Manifold, 1/8 in
MI ITEM #09769147
MFR #SV1300R-5W1U-01N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$136.97/each for your price

Overview

Mfr description
SV1300R-5W1U-01N 3 POSITION CLOSED
  • Single valve, sub-plate type
  • IP67 protection
  • Fluid: air
  • Port sizes: 1/8, 1/4, 3/8, 1/2
  • Thread types: Rc, G, NPT, NPTF

Specifications

  • Piping Type
    Manifold
  • Country of Origin
    JP
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    24 V dc
  • Manual Operation Type
    Non-Locking Push
  • Flow Direction
    4-Way
  • Port Size
    1/8 in
  • Actuation
    3 position closed center
  • Pilot
    External Pilot
  • Valve Series
    SV1000
  • Series
    SV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text